08BTB42
Description
08BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB42
BDI # 613368
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570501
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Triplex Type
Global Part Number GPN:
30818
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
D35B42
Description
D35B42 ROLLER CHAIN SPROCKET ; 3/8" P 42T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B42
BDI # 607703
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Duplex Type
Global Part Number GPN:
30576
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
41BS42 3/4
Description
41BS42 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS42 3/4
BDI # 620568
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Global Part Number GPN:
32700
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30725
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed