Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Simplex Type
Global Part Number GPN:
569138
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
QD Bushing
Global Part Number GPN:
30910
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Global Part Number GPN:
36096
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
35BTB54
Description
35BTB54 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB54
BDI # 618896
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32034
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
35B54
Description
35B54 ROLLER CHAIN SPROCKET ; 3/8" P 54T 5/8" MIN PLAIN BORE
Part # 35B54
BDI # 618952
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Global Part Number GPN:
36129
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore