Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Simplex Type
Global Part Number GPN:
570408
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Duplex Type
Global Part Number GPN:
569247
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Triplex Type
Global Part Number GPN:
570106
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
D06BTB57
Description
D06BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB57
BDI # 607128
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570812
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
06BTB57
Description
06BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB57
BDI # 613254
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570943
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed