100B8
Description
100B8 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 8T 1" MIN PLAIN BORE
Part # 100B8
BDI # 614310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Global Part Number GPN:
35960
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
Simplex Type
Global Part Number GPN:
570675
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
100BS8 1
Description
100BS8 1 ROLLER CHAIN SPROCKET ; 1" BORE 100 CHAIN 8 TEETH 1 ROW
Part # 100BS8 1
BDI # 614222
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Other Features:
With 2 Set Screw
Global Part Number GPN:
32988
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Global Part Number GPN:
36231
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore