D60BTB25H
Description
D60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB25H
BDI # 607931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30381
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
60SK27
Description
60SK27 ROLLER CHAIN SPROCKET ; 3/4" P 27T BORE FOR SK BUSHING
Part # 60SK27
BDI # 623659
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31086
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
40BS40 1 1/4
Description
40BS40 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/4" BORE
Part # 40BS40 1 1/4
BDI # 619900
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33955
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
120SF12
Description
120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T BORE FOR SF BUSHING
Part # 120SF12
BDI # 615199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
QD Bushing
Global Part Number GPN:
31239
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed