Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
QD Bushing
Global Part Number GPN:
31339
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Bushed
160R20H
Description
160R20H ROLLER CHAIN SPROCKET ; 2" P 20T HT BORE FOR R BUSHING
Part # 160R20H
BDI # 616088
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
571517
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
Split Taper Bushing
Global Part Number GPN:
571544
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Bushed
200M20H B QD
Description
200M20H B QD SPROCKET ; 20T 2IN BORE 1STRAND
Part # 200M20H B QD
BDI # 22132877
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Bushed