160R20H
Description
160R20H ROLLER CHAIN SPROCKET ; 2" P 20T HT BORE FOR R BUSHING
Part # 160R20H
BDI # 616088
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
571517
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
100C20 1-5/16 HT
Description
100C20 1-5/16 HT RLR CHAIN SPROCKET ; 1-5/16" BORE DIA 20 TEETH
Part # 100C20 1-5/16 HT
BDI # 21569447
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Rough Bore
140C20H SPLIT 3IN BORE KWY SS
Description
140C20H SPLIT 3IN BORE KWY SS SPROCKET ; 3.6" BORE DIA 20 TEETH
Part # 140C20H SPLIT 3IN BORE KWY SS
BDI # 21569481
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
120C20 X 2-7/16 KW/SPLIT
Description
120C20 X 2-7/16 KW/SPLIT SPROCKET
Part # 120C20 X 2-7/16 KW/SPLIT
BDI # 24871618
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Split Type
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore