D12CTB40
Description
D12CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB40
BDI # 607387
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570567
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed
D40SK40
Description
D40SK40 ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 40T C-HUB BOTH SIDES
Part # D40SK40
BDI # 607814
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30440
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
10C40NI MTO
Description
10C40NI MTO SPROCKET ; NICKLE PLATED 1.890/1.892" BORE NO SS
Part # 10C40NI MTO
BDI # 24581481
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
8.316
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
08C40NI X 48MM KW NSS MTO
Description
08C40NI X 48MM KW NSS MTO SPROCKET
Part # 08C40NI X 48MM KW NSS MTO
BDI # 24650616
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
6.653
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore