Features
Pilot Diameter - Millimeter:
234.95
Pilot Diameter - Inch:
9.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Hub Bore Range 3-3/4 To 5 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
120.65
Nominal Bolt Circle Diameter Round - Inch:
7.5
Other Features:
Hub Bore Range 3-5/16 To 3-1/2 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
190.5