Q815BS27 1
Description
Q815BS27 1 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # Q815BS27 1
BDI # 610717
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815A29
Description
815A29 CONVEYING CHAIN SPROCKET ; FLAT TOP MODULAR 60/66/810/812/815/881
Part # 815A29
BDI # 625464
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815BS25 1
Description
815BS25 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS25 1
BDI # 625474
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815BS25 1 1/4
Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH
Part # 815BS25 1 1/4
BDI # 625475
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815BS23 1 3/16
Description
815BS23 1 3/16 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS23 1 3/16
BDI # 625472
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore