80SDS13H
Description
80SDS13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR SDS BUSHING
Part # 80SDS13H
BDI # 625339
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31103
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
50H13H
Description
50H13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT BORE FOR H BUSHING
Part # 50H13H
BDI # 622031
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
571632
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Split Taper Bushing
Global Part Number GPN:
571380
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
120BTB13
Description
120BTB13 ROLLER CHAIN SPROCKET ; 120 CHAIN 13 TEETH 1 ROW
Part # 120BTB13
BDI # 615064
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31937
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
D80ATB13H
Description
D80ATB13H ROLLER CHAIN SPROCKET ; 80 CHAIN 13 TEETH 2 ROW HT
Part # D80ATB13H
BDI # 608014
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30391
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed