D50ATB14H
Description
D50ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50ATB14H
BDI # 607821
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30352
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
QD Bushing
Global Part Number GPN:
31292
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
50H14H
Description
50H14H ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 14T 1 ROW
Part # 50H14H
BDI # 622032
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Split Taper Bushing
Global Part Number GPN:
571137
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Split Taper Bushing
Global Part Number GPN:
571511
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
20BTB14H
Description
20BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB14H
BDI # 617089
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570560
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Bushed