P14414M40-3020
Description
144-14M-40-3020 SPROCKET ; HTS TB 40 3020
Part # P14414M40-3020
BDI # 610059
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577756
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
P14414M115-4545
Description
144-14M-115-4545 SPROCKET ; HTS TB 115 4545
Part # P14414M115-4545
BDI # 610055
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577754
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577532
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
P14414M170-6050
Description
144-14M-170-6050 SPROCKET ; HTS TB 170 6050
Part # P14414M170-6050
BDI # 610057
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577755
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
P14414M55-3020
Description
144-14M-55-3020 SPROCKET ; HTS TB 55 3020
Part # P14414M55-3020
BDI # 610061
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577757
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed