160J36
Description
160J36 QD CHAIN SPROCKET ; 160 ANSI 2" PITCH 4.5" LTB
Part # 160J36
BDI # 23597530
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Bushed