Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577718
Pitch Diameter - Millimeter:
101.86
40H100 SK
Description
40H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 40H100 SK
BDI # 620243
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573917
Pitch Diameter - Millimeter:
161.7
10BTB40
Description
10BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB40
BDI # 613905
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570022
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
35BTB40
Description
35BTB40 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB40
BDI # 618892
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32030
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67.564
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577633
Pitch Diameter - Millimeter:
63.66