40XH400 F
Description
40XH400 F SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 40XH400 F
BDI # 620366
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573948
Pitch Diameter - Millimeter:
282.98
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Split Taper Bushing
Global Part Number GPN:
571348
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
D12CTB40
Description
D12CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB40
BDI # 607387
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570567
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Bushed
16BTB40
Description
16BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB40
BDI # 615828
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570744
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
D50Q40H
Description
D50Q40H ROLLER CHAIN SPROCKET ; 5/8" P 40T HT DOUBLE BORE FOR Q BUSH
Part # D50Q40H
BDI # 607895
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Split Taper Bushing
Global Part Number GPN:
571238
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed