D12CTB84
Description
D12CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB84
BDI # 607398
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570713
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
60BTB84
Description
60BTB84 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB84
BDI # 623445
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32214
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Split Taper Bushing
Global Part Number GPN:
571357
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
QD Bushing
Global Part Number GPN:
31031
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Split Taper Bushing
Global Part Number GPN:
571247
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed