5 B 300 Q
Description
5 B 300 Q V-BELT SHEAVE ; 5GR B 30" PD BORED FOR Q1 BUSHING
Part # 5 B 300 Q
BDI # 21976344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
4 C 300 S
Description
4 C 300 S V-BELT SHEAVE ; 4GR C 30" OD BORED FOR S1 BUSHING
Part # 4 C 300 S
BDI # 21982109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
28CTB54
Description
28CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB54
BDI # 618115
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569808
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
12 8V 3000 TB
Description
12 8V 3000 TB V-BELT SHEAVE ; 12GR 8V 30.00" OD BORED FOR 6050 BUSHING
Part # 12 8V 3000 TB
BDI # 21974622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
12
3 B 300 Q
Description
3 B 300 Q V-BELT SHEAVE ; 3GR B 30" PD BORED FOR Q1 BUSHING
Part # 3 B 300 Q
BDI # 21977898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3