120C22 2IN ID 2-1/2IN OD
Description
120C22 2IN ID 2-1/2IN OD SPROCKET ; 22 TEETH 10.54" OUTSIDE DIA
Part # 120C22 2IN ID 2-1/2IN OD
BDI # 21551820
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
140C22H X 3-7/16 SPLIT KW SS MTO
Description
140C22H X 3-7/16 SPLIT KW SS CHN SPROCKT
Part # 140C22H X 3-7/16 SPLIT KW SS MTO
BDI # 24856960
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
120BS22H X 3 3/4X3/8 KW 2SS
Description
120BS22H X 3 3/4X3/8 KW 2SS SPROCKET ; 120ASNI 22 TEETH 3" BORE
Part # 120BS22H X 3 3/4X3/8 KW 2SS
BDI # 23043047
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
160B22 X 3-15/16
Description
160B22 3-15/16 FORD SPEC SPROCKET ; 160 ANSI 22 TEETH 3-15/16" BORE
Part # 160B22 X 3-15/16
BDI # 24972066
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore