S524 2.125 1/2 KW SS
Description
S524 2.125 1/2 KW SS SPUR GEAR ; 24 TEETH 14.5DEG PRESS ANG 4.8" PD
Part # S524 2.125 1/2 KW SS
BDI # 21552821
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
121.92