Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
24.384
Face Width - Inch:
0.96
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666287
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
24.384
Face Width - Inch:
0.96
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666319
Pressure Angle:
20 Degree
TS627 2.250IN B MTO
Description
TS627 2.250IN B MTO SPUR GEAR ; 20 DEG
Part # TS627 2.250IN B MTO
BDI # 23781701
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
114.3
S627H X 1-3/4 KW 2SS
Description
S627H X 1-3/4 KW 2SS SPUR GEAR ; 14-1/2 PA 6DP 27T STEEL
Part # S627H X 1-3/4 KW 2SS
BDI # 22968757
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
S627X45MM 14X3.8MM KW 2SS
Description
S627X45MM 14X3.8MM KW 2SS SPUR GEAR ; 6 DP 14-1/2 PA 27 TOOTH 1-1/2" FACE
Part # S627X45MM 14X3.8MM KW 2SS
BDI # 21998579
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3