TS530 X 1.626 3/8X3/16 KW 2SS MTO
Description
TS530 X 1.626 3/8X3/16KW 2SS MTO SPUR GR ; 5DP 20DEG PA 6.4" OD 30 TEETH
Part # TS530 X 1.626 3/8X3/16 KW 2SS MTO
BDI # 24340693
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
B530-2 X 1-1/2 KW 2SS
Description
B530-2 X 1-1/2 KW 2SS BEVEL GEAR ; RATIO 2 30 TEETH 6" PITCH DIA
Part # B530-2 X 1-1/2 KW 2SS
BDI # 23136544
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Pitch:
5 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4
S530 X 2IN KW 2SS
Description
S530 X 2IN KW 2SS SPUR GEAR ; 5DP 14.5PA 30 TEETH 1.75" FACE
Part # S530 X 2IN KW 2SS
BDI # 25201298
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4