S630H X 1-1/2 KW2SS
Description
S630H X 1-1/2 KW2SS SPUR GEAR
Part # S630H X 1-1/2 KW2SS
BDI # 25177244
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
S630 1-1/8 KW/2SS
Description
S630 1-1/8 KW/2SS GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S630 1-1/8 KW/2SS
BDI # 21445656
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
S630 1-1/2 KW 2SS
Description
S630 1-1/2 KW 2SS SPUR GEAR ; 30 TEETH 14.5DEG PRESS ANG 5" PD
Part # S630 1-1/2 KW 2SS
BDI # 21552823
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
S630 1-1/2 ALT DWG 0314197-26
Description
S630 1-1/2 ALT DWG 0314197-26 SPUR GEAR
Part # S630 1-1/2 ALT DWG 0314197-26
BDI # 23716103
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
S630 1-1/2 5/16KW 2-SS
Description
S630 1-1/2 5/16KW 2-SS SPUR GEAR
Part # S630 1-1/2 5/16KW 2-SS
BDI # 21585104
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127