Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.716
Face Width - Inch:
0.54
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666254
Pressure Angle:
20 Degree
B330 1-1/8 1/4X1/8 KW 1SS
Description
B330 1-1/8 1/4X1/8 KW 1SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 30 TEETH
Part # B330 1-1/8 1/4X1/8 KW 1SS
BDI # 21569731
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
1:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254
M1230SS 5/8
Description
M1230SS 5/8 GEAR ; MITER GEAR 12 PITCH 20DEG PRESS
Part # M1230SS 5/8
BDI # 21516119
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
13.716
Face Width - Inch:
0.54
Pitch:
12 DP
Other Features:
With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
B330-2 X 2IN KW 2SS
Description
B330-2 X 2IN KW 2SS BEVEL GEAR ; 10"P DIA 5-1/2 MTG DISTANCE 30T 1.87"W
Part # B330-2 X 2IN KW 2SS
BDI # 24948241
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254
B530-2 X 1-1/2 KW 2SS
Description
B530-2 X 1-1/2 KW 2SS BEVEL GEAR ; RATIO 2 30 TEETH 6" PITCH DIA
Part # B530-2 X 1-1/2 KW 2SS
BDI # 23136544
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Pitch:
5 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4