Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
26.67
Face Width - Inch:
1.05
Pitch:
6 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
177.8
S642 1-7/16 KW 2SS
Description
S642 1-7/16 KW 2SS SPUR GEAR
Part # S642 1-7/16 KW 2SS
BDI # 21536207
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
S642H 1-3/4 KW/1SS
Description
S642H 1-3/4 KW/1SS GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S642H 1-3/4 KW/1SS
BDI # 21445657
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8