Page 1 of 2

Next

Compare
HMK624A

COMPARE

HMK624A

Description
HMK624A MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP PITCH

MARTIN SPROCKET & GR

Part # HMK624A

BDI # 608958

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666195
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK627A

COMPARE

HMK627A

Description
HMK627A MITER GEAR ; STRAIGHT TOOTH

MARTIN SPROCKET & GR

Part # HMK627A

BDI # 608960

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 24.384

Face Width - Inch: 0.96
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666319
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK627

COMPARE

HMK627

Description
HMK627 MITER GEAR ; STRAIGHT TOOTH

MARTIN SPROCKET & GR

Part # HMK627

BDI # 608959

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 24.384

Face Width - Inch: 0.96
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666287
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK624

COMPARE

HMK624

Description
HMK624 MITER GEAR ; 1-1/4" BORE 4" PITCH DIA 6 DP PITCH

MARTIN SPROCKET & GR

Part # HMK624

BDI # 608957

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666328
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B615 31.75MM MTO

COMPARE

B615 31.75MM MTO

Description
B615 31.75MM MTO BEVEL GEAR

MARTIN SPROCKET & GR

Part # B615 31.75MM MTO

BDI # 21580036

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Metric
Material: Cast Iron
Face Width - Millimeter: 27.178

Face Width - Inch: 1.07
Pitch: 6 DP
Other Features: 1:1 Ratio | With Keyway
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY