Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
15.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.999
Global Part Number GPN:
31522
Pitch Diameter - Millimeter:
401.574
Mounting Method:
Rough Bore
160A22
Description
160A22 ROLLER CHAIN SPROCKET ; 2" P 22T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A22
BDI # 615962
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Global Part Number GPN:
31494
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Global Part Number GPN:
31545
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.054
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Simplex Type
Global Part Number GPN:
570896
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Simplex Type
Global Part Number GPN:
570446
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore