2 3V 600 SH
Description
2 3V 600 SH V-BELT SHEAVE ; 2 GROOVES 6" OD BUSHED
Part # 2 3V 600 SH
BDI # 616553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581013
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2 C 75 SF
Description
2 C 75 SF V-BELT SHEAVE ; 2 GROOVES 7.9" OD BUSHED
Part # 2 C 75 SF
BDI # 616508
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581443
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581806
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.95
Outside Diameter - Millimeter:
74.93
Bore - Millimeter:
25.4
Other Features:
Solid Style
Global Part Number GPN:
582587
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
2 B 40 TB
Description
2 B 40 TB V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED
Part # 2 B 40 TB
BDI # 616445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374957
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2