4 5V 590 SD
Description
4 5V 590 SD V-BELT SHEAVE ; 4 GROOVE 5V BELT 5.9" OD BUSHED
Part # 4 5V 590 SD
BDI # 619342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580879
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4
4 B 54 TB
Description
4 B 54 TB V-BELT SHEAVE ; 4 GROOVES 5-3/4" OD BUSHED
Part # 4 B 54 TB
BDI # 619183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580466
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
4 3V 500 SDS
Description
4 3V 500 SDS V-BELT SHEAVE ; 4 GROOVES 5" OD BUSHED
Part # 4 3V 500 SDS
BDI # 619295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581589
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580314
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
4 3V 560 TB
Description
4 3V 560 TB V-BELT SHEAVE ; 4 GROOVE 3V BELT 5.6" OD BUSHED
Part # 4 3V 560 TB
BDI # 619300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580553
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
4