Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581173
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
5 C 300 S
Description
5 C 300 S V-BELT SHEAVE ; 5GR C 30" PD BORED FOR S1 BUSHING
Part # 5 C 300 S
BDI # 21981747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
5
5 B 300 Q
Description
5 B 300 Q V-BELT SHEAVE ; 5GR B 30" PD BORED FOR Q1 BUSHING
Part # 5 B 300 Q
BDI # 21976344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 C 300 R
Description
5 C 300 R V-BELT SHEAVE ; 5GR C 30" PD BORED FOR R1 BUSHING
Part # 5 C 300 R
BDI # 21981745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
5 8V 3000 TB
Description
5 8V 3000 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 8V 3000 TB
BDI # 621104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581472
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5