5 B 74 SF
Description
5 B 74 SF V-BELT SHEAVE ; 5 GROOVES 7-3/4" OD BUSHED
Part # 5 B 74 SF
BDI # 620940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581672
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5 B 74 Q
Description
5 B 74 Q V-BELT SHEAVE ; 5GR B 7.4" PD BORED FOR Q1 BUSHING
Part # 5 B 74 Q
BDI # 21976400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 C 74 Q
Description
5 C 74 Q V-BELT SHEAVE ; 5GR C 7.4" PD BORED FOR Q1 BUSHING
Part # 5 C 74 Q
BDI # 21981759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.8
Outside Diameter - Millimeter:
198.12
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5 C 72 Q
Description
5 C 72 Q V-BELT SHEAVE ; 5GR C 7.2" PD BORED FOR Q1 BUSHING
Part # 5 C 72 Q
BDI # 21981757
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5 B 70 Q
Description
5 B 70 Q V-BELT SHEAVE ; 5GR B 7" PD BORED FOR Q1 BUSHING
Part # 5 B 70 Q
BDI # 21976394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5