Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580959
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8
8 B 60 Q
Description
8 B 60 Q V-BELT SHEAVE ; 8GR B 6" PD BORED FOR Q1 BUSHING
Part # 8 B 60 Q
BDI # 21979482
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
8
8 3V 600 TB
Description
8 3V 600 TB V-BELT SHEAVE ; 6" OD X 3-17/32" WD X 2-1/2" BORE CI
Part # 8 3V 600 TB
BDI # 624259
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580621
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8
8 B 70 SF
Description
8 B 70 SF V-BELT SHEAVE ; FIXED PITCH 8 GROOVE A/B 7.35" OD BUSHED
Part # 8 B 70 SF
BDI # 624176
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580279
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581263
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8