W14414M90-M
Description
W14414M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W14414M90-M
BDI # 612879
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577864
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
W1448M35-E
Description
W1448M35-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1448M35-E
BDI # 612882
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578021
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
36
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-3/8
Global Part Number GPN:
671933
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
24
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Global Part Number GPN:
671770
Pressure Angle:
14.5
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577532
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed