Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Pitch:
10 DP
Other Features:
Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
666364
Pressure Angle:
20 Degree
B1015-6
Description
B1015-6 BEVEL GEAR ; 15 TEETH 0.86" WD 10" DIAMETRAL PITCH
Part # B1015-6
BDI # 606430
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
Bevel Pinion | 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
666298
Pressure Angle:
20 Degree
B1015-4 ALT PER DWG 400-0091
Description
B1015-4 ALT PER DWG 400-0091 BEVEL GEAR ; 10 DP 20DEG PA 15T 0.72" FACE WD
Part # B1015-4 ALT PER DWG 400-0091
BDI # 23754982
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Pitch:
10 DP
Other Features:
4:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1