Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.274
Face Width - Inch:
1.31
Pitch:
5 DP
Other Features:
Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666239
Pressure Angle:
20 Degree
B515-2
Description
B515-2 BEVEL GEAR ; 3" PITCH DIA 5 DP PITCH ROUGH BORE 15T
Part # B515-2
BDI # 606479
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Pitch:
5 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666293
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
43.18
Face Width - Inch:
1.7
Pitch:
5 DP
Other Features:
Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666325
Pressure Angle:
20 Degree
B515-2 X 1-3/16 KW 2SS
Description
B515-2 X 1-3/16 KW 2SS BEVEL GEAR ; RATIO 2 15 TEETH 3" PITCH DIA
Part # B515-2 X 1-3/16 KW 2SS
BDI # 23136542
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Pitch:
5 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
B515-4 X 1-1/4 SPL
Description
B515-4 X 1-1/4 SPL BEVEL PINION GEAR ; 1-1/4" HEX BORE QUOTE# 0080149-32
Part # B515-4 X 1-1/4 SPL
BDI # 24106847
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
43.18
Face Width - Inch:
1.7
Pitch:
5 DP
Other Features:
4:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2