12BTB19H
Description
12BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB19H
BDI # 614831
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570981
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
60BS19HT 1 3/8
Description
60BS19HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS19HT 1 3/8
BDI # 622869
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34300
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
D12BTB19
Description
D12BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB19
BDI # 607344
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570271
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type
Global Part Number GPN:
570977
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60BS19HT 1 3/16
Description
60BS19HT 1 3/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 19T B-HUB ONE SIDE 1.188" FB
Part # 60BS19HT 1 3/16
BDI # 622867
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
33815
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore