Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
60BS20 1 7/16
Description
60BS20 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-7/16" BORE
Part # 60BS20 1 7/16
BDI # 622881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34589
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573908
Pitch Diameter - Millimeter:
141.49
DS60ATB20H
Description
DS60ATB20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2517 BUSHING
Part # DS60ATB20H
BDI # 607068
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569594
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed