22L075
Description
22L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 22L075
BDI # 617635
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573813
Pitch Diameter - Millimeter:
66.7
50TTA22-35
Description
50TTA22-35 ROLLER CHAIN SPROCKET ; TYPE A 50 CHAIN 22 TEETH
Part # 50TTA22-35
BDI # 622162
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
60Q22H
Description
60Q22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR Q BUSHING
Part # 60Q22H
BDI # 623583
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
571738
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed