Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
QD Bushing
Global Part Number GPN:
31221
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
32BTB22H
Description
32BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB22H
BDI # 618517
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.054
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569358
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
160A22
Description
160A22 ROLLER CHAIN SPROCKET ; 2" P 22T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A22
BDI # 615962
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Global Part Number GPN:
31494
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.054
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Simplex Type
Global Part Number GPN:
570896
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Simplex Type
Global Part Number GPN:
570446
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore