Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Simplex Type
Global Part Number GPN:
569601
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Split Taper Bushing
Global Part Number GPN:
571415
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
100E22H
Description
100E22H ROLLER CHAIN SPROCKET ; 1-1/4" P 22T HT BORE FOR E BUSHING
Part # 100E22H
BDI # 614335
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
QD Bushing
Global Part Number GPN:
31176
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
100E22
Description
100E22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T BORE FOR E BUSHING
Part # 100E22
BDI # 614334
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
QD Bushing
Global Part Number GPN:
31155
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
100BTB22
Description
100BTB22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T BORE FOR 2517 BUSHING
Part # 100BTB22
BDI # 614251
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31917
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed