Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671453
Pressure Angle:
14.5
S624/MIC 102-1316
Description
S624/MIC 102-1316 GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S624/MIC 102-1316
BDI # 21516339
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S624 1-1/2 KW/2SS
Description
S624 1-1/2 KW/2SS GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S624 1-1/2 KW/2SS
BDI # 21516337
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S624 X 1-7/16IN
Description
S624 X 1-7/16IN SPUR GEAR ; 24T 4.33IN OD STEEL 14.5DEG PA 6DP
Part # S624 X 1-7/16IN
BDI # 24049612
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S624 X 1-7/16 3/8X3/16 KW
Description
S624 X 1-7/16 3/8X3/16 KW SPUR GEAR ; 6DP 14.5DEG PA 24 TEETH 1-1/2" FACE
Part # S624 X 1-7/16 3/8X3/16 KW
BDI # 24027875
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6