Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671929
Pressure Angle:
14.5
S627H X 1-3/4 KW 2SS
Description
S627H X 1-3/4 KW 2SS SPUR GEAR ; 14-1/2 PA 6DP 27T STEEL
Part # S627H X 1-3/4 KW 2SS
BDI # 22968757
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
S627X45MM 14X3.8MM KW 2SS
Description
S627X45MM 14X3.8MM KW 2SS SPUR GEAR ; 6 DP 14-1/2 PA 27 TOOTH 1-1/2" FACE
Part # S627X45MM 14X3.8MM KW 2SS
BDI # 21998579
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3