TB32H200
Description
TB32H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB32H200
BDI # 612115
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573705
Pitch Diameter - Millimeter:
129.36
TB32H300
Description
TB32H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB32H300
BDI # 612116
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573691
Pitch Diameter - Millimeter:
129.36
PB14MX32S90
Description
PB14MX32S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 90MM WIDE MPB
Part # PB14MX32S90
BDI # 21978304
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
F14MX32S20-SK
Description
F14MX32S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 20MMW BORE SK BUSHING
Part # F14MX32S20-SK
BDI # 21976130
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.114
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
08BTB32
Description
08BTB32 ROLLER CHAIN SPROCKET ; BUSHED 08B-1 CHAIN 32T B-HUB ONE SIDE
Part # 08BTB32
BDI # 613363
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569255
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed