40BS40 1 1/4
Description
40BS40 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/4" BORE
Part # 40BS40 1 1/4
BDI # 619900
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33955
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
P408M50-2012
Description
P408M50-2012 SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P408M50-2012
BDI # 610329
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577718
Pitch Diameter - Millimeter:
101.86
40H100 SK
Description
40H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 40H100 SK
BDI # 620243
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573917
Pitch Diameter - Millimeter:
161.7
40BS40 1
Description
40BS40 1 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1" BORE
Part # 40BS40 1
BDI # 619898
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33099
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40L075 SDS
Description
40L075 SDS SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 40L075 SDS
BDI # 620279
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.406
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573809
Pitch Diameter - Millimeter:
121.28