Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671528
Pressure Angle:
14.5
S1240MTO 3-7189-105-026
Description
S1240MTO 3-7189-105-026 SPUR GEAR ; 40TEETH 3/4IN FACE 12DP 14.5DEG PRE ANG
Part # S1240MTO 3-7189-105-026
BDI # 22107229
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
84.658
S1240 40T 12P PER DWG 3-7189-105-026
Description
S1240 40T 12P PER DWG 3-7189-105-026 ; EXT TOOTH SPUR GEAR
Part # S1240 40T 12P PER DWG 3-7189-105-026
BDI # 22600587
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
84.658
S1240 X 3/4 KW 2SS
Description
S1240 X 3/4 KW 2SS SPUR GEAR ; 12DP 14.5DEG PA 40T 3-1/2IN OD STEEL
Part # S1240 X 3/4 KW 2SS
BDI # 23037229
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
84.658
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Minimum Bore 5/8
Global Part Number GPN:
672024
Pressure Angle:
14.5