40BS41 1 3/16
Description
40BS41 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS41 1 3/16
BDI # 619910
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Global Part Number GPN:
33675
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40BS41 1 1/4
Description
40BS41 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS41 1 1/4
BDI # 619908
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Global Part Number GPN:
33956
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40BS41 1 1/2
Description
40BS41 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS41 1 1/2
BDI # 619907
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Global Part Number GPN:
34734
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH
Part # 8MX41S21-2012
BDI # 21977232
Features
Pitch Diameter - Inch:
0.162
Flange Outside Diameter - Millimeter:
4.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.159
Face Width - Millimeter:
1
Face Width - Inch:
0.039
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.11
Mounting Method:
Bushed
40BS41 3/4
Description
40BS41 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS41 3/4
BDI # 619912
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Global Part Number GPN:
32642
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore