Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.908
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.619
Global Part Number GPN:
31394
Pitch Diameter - Millimeter:
505.663
Mounting Method:
Rough Bore
14MX50S68-3525
Description
14MX50S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 68MMW BORED 3525 BUSH
Part # 14MX50S68-3525
BDI # 21977600
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
W1250D
Description
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD
Part # W1250D
BDI # 21978456
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Minimum Bore 3/4
Global Part Number GPN:
667206
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 1
Global Part Number GPN:
671765
Pressure Angle:
20
80BS50 1 5/8
Description
80BS50 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS50 1 5/8
BDI # 625017
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Global Part Number GPN:
35106
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore