120CTB60
Description
120CTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120CTB60
BDI # 615113
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31963
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
E100C60
Description
E100C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C60
BDI # 608356
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Triplex Type
Global Part Number GPN:
36417
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Split Taper Bushing
Global Part Number GPN:
571439
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
120J60
Description
120J60 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 60T C-HUB BOTH SIDES
Part # 120J60
BDI # 615166
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
QD Bushing
Global Part Number GPN:
31236
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571478
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed