Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Global Part Number GPN:
36098
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
25B70 MTO 5011988
Description
25B70 MTO 5011988 SPROCKET ; 1" ID 2" HUB OD 3/4" LTB
Part # 25B70 MTO 5011988
BDI # 21445148
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
25B70 MTO 5009070
Description
25B70 MTO 5009070 SPROCKET ; 1.2594" ID 2 HOLES TAPPED 180 DEG
Part # 25B70 MTO 5009070
BDI # 21445147
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore