120B9
Description
120B9 ROLLER CHAIN SPROCKET ; 1-1/2" P 9T 1-3/8" MIN PLAIN BORE
Part # 120B9
BDI # 615110
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Global Part Number GPN:
35984
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
2062B9
Description
2062B9 ROLLER CHAIN SPROCKET ; 3.344" HUB DIA X 2.281" BORE X 0.459" WD
Part # 2062B9
BDI # 617539
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35890
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
Simplex Type
Global Part Number GPN:
570694
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
Simplex Type
Global Part Number GPN:
571048
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Global Part Number GPN:
31450
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore